This product requires certification to purchase.

Lever Handle Kit Polished Chrome

You last purchased this on
 
Moen

Chateau® Lever Handle Kit Polished Chrome

  • Fast #
  • Part #M101310
  • Item #923335
  • Manufacturer Part #101310
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Lever Handle Kit Polished Chrome

  • Fast #
  • Part #M101310
  • Item #923335
  • Manufacturer Part #101310
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 8400
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
GSA Approved:
No
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic
WaterSense Labeled:
No