Chateau®
Frequently Purchased Together
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Cartridge type
- Connection size
- Connection type
- No of ports
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1225
- Collection:
- Chateau®
- Depth:
- 15-3/25 in
- Height:
- 11-19/50 in
- Material:
- Brass
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve