Chateau®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- EASY TO INSTALL: 4-inch centerset design allows for easy installation
- EVERYDAY USE: Single handle makes it easy to adjust the water temperature and pressure
- ADA COMPLIANT: Complies with Americans with Disabilities Act (ADA) specifications
- WARRANTY: Backed by Moen’s Limited Lifetime Warranty
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1255
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 11-31/50 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-22/25 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 7 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF:
- NSF 61, NSF 372, NSF 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 2 in
- Spout Reach:
- 4-3/8 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-1/4 in