This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

You last purchased this on
 
Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ML64625
  • Item #343943
  • Manufacturer Part #L64625
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #ML64625
  • Item #343943
  • Manufacturer Part #L64625
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • 4 in center set design allows for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • ADA compliant
  • WaterSense Certified
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1255
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
7 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/4 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
2 in
Spout Reach:
4-3/8 in
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes