This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Moen

Chateau® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MTL181
  • Item #424278
  • Manufacturer Part #TL181
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MTL181
  • Item #424278
  • Manufacturer Part #TL181
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • TEMPERATURE CONTROL: PosiTemp valve helps maintain water temperature
  • VALVE REQUIRED: This trim kit requires valve to complete installation
  • ADA COMPLIANT: Complies with Americans with Disabilities Act (ADA) specifications
  • WARRANTY: Backed by Moen’s Limited Lifetime Warranty
  • Includes red and blue markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No