Chateau®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 300-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- VERSATILE DESIGN: Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- TEMPERATURE CONTROL: PosiTemp valve helps maintain water temperature
- VALVE REQUIRED: This trim kit requires valve to complete installation
- ADA COMPLIANT: Complies with Americans with Disabilities Act (ADA) specifications
- WARRANTY: Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-19/50 in
- Diameter:
- 2-1/2 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 7-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No