This product requires certification to purchase.

One Handle Single Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Moen

Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)

Brand image
You last purchased this on
 
Moen

Chateau® One Handle Single Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MTL2368EP
  • Item #4577129
  • Manufacturer Part #TL2368EP
5 out of 5 Customer Rating
Single Lever Handle Shower Trim Only

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-63/100 in
Diameter:
2-1/2 in
Escutcheon Height:
8-1/2 in
Escutcheon Width:
8-1/2 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2 in
Length:
13-63/100 in
Number of Handles:
Single Handle
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes
Width:
12-81/100 in


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com