Tub and Shower Pressure Balancing Valve Trim in Polished Chrome
Chateau® Tub and Shower Pressure Balancing Valve Trim in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Fits Moen Posi-Temp showers
- Includes 2 screws
Specifications
- Brand Model Compatibility:
- ChateauShower Escutcheon
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- Width:
- 7-1/4 in