Tub Spout with 1/2 in. Slip Fit Connection
Chateau® Tub Spout with 1/2 in. Slip Fit Connection
Product Details
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
- 7"
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Chateau®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 12-1/4 in
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 59 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in