This product requires certification to purchase.

Two Handle Bar Faucet in Polished Chrome

You last purchased this on
 
Moen

Chateau® Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #M4903
  • Item #1353575
  • Manufacturer Part #4903
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Two Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #M4903
  • Item #1353575
  • Manufacturer Part #4903
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61.9
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
10-1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-1/8 in
Spout Reach:
4-9/16 in
Spout Type:
Fixed
UL Listed:
No
WaterSense Labeled:
No