This product requires certification to purchase.

Two Handle Low Arc Roman Tub Faucet Trim in Brushed Chrome

You last purchased this on
 
Moen

Chateau® Two Handle Low Arc Roman Tub Faucet Trim in Brushed Chrome

  • Fast #
  • Part #MT990BC
  • Item #2192719
  • Manufacturer Part #T990BC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Two Handle Low Arc Roman Tub Faucet Trim in Brushed Chrome

  • Fast #
  • Part #MT990BC
  • Item #2192719
  • Manufacturer Part #T990BC
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed chrome finish features the cool look of chrome without the reflective shine
  • Two-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
4792 Valve
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
19 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole, 4 Hole
Spout Height:
4-1/2 in
Spout Type:
Low Arc
Trim Only:
Yes
WaterSense Labeled:
No
Width:
8-1/4 in