This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

You last purchased this on
 
Moen

Chateau® Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT990
  • Item #2031546
  • Manufacturer Part #T990
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT990
  • Item #2031546
  • Manufacturer Part #T990
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle knob handle for a more conventional look
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
10 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
19.0 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Lever
Height:
5-19/20 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/2 in
Spout Type:
Low Arc
Trim Only:
Yes
Tub Spout Reach:
9 in
WaterSense Labeled:
No
Width:
9-1/2 in