This product requires certification to purchase.

Two Knob Handle Laundry Faucet in Chrome Plated

You last purchased this on
 
Moen

Chateau® Two Knob Handle Laundry Faucet in Chrome Plated

  • Fast #
  • Part #M4975
  • Item #55231
  • Manufacturer Part #4975
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Chateau® Two Knob Handle Laundry Faucet in Chrome Plated

  • Fast #
  • Part #M4975
  • Item #55231
  • Manufacturer Part #4975
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 252
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Two-handle knob handle for a more conventional look
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Chateau®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5-14/25 in
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1224 Duralast Cartridge
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Acrylic
Handle Type:
Knob
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
6-63/100 in
Spout Reach:
5-7/16 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
Utility Faucet Type:
Laundry
WaterSense Labeled:
No
Width:
6-1/2 in