This product requires certification to purchase.

Check Stop Replacement Kit for Moen ExactTemp S3371 3/4 in. Thermostatic Valve

You last purchased this on
 
Moen

Check Stop Replacement Kit for Moen ExactTemp S3371 3/4 in. Thermostatic Valve

  • Fast #
  • Part #M130158
  • Item #5134039
  • Manufacturer Part #130158
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Check Stop Replacement Kit for Moen ExactTemp S3371 3/4 in. Thermostatic Valve

  • Fast #
  • Part #M130158
  • Item #5134039
  • Manufacturer Part #130158
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Moen ExactTemp® S3371 3/4 in Thermostatic Valve
IAPMO Listed:
No
NSF Certified:
No
Origin:
Domestic
Product Type:
Valve Body
UL Listed:
No
Weight:
0.25 lb