Cia™
Frequently Purchased Together
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 1. 75 gpm flow rate handshower included
- Coordinates with Moen faucets and accessories in the Cia Collection
- Backed by Moen’s Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- TS50200
- CSA Certified:
- CSA B125.1
- Collection:
- Cia™
- Color Finish Category:
- Blacks
- Depth:
- 9-19/50 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-5/8 in
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No