This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Cia™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2262EPBG
  • Item #9535676
  • Manufacturer Part #T2262EPBG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT2262EPBG
  • Item #9535676
  • Manufacturer Part #T2262EPBG
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 7 in. diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray
  • Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Cia™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
6-3/4 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Handle Type:
Lever
Height:
7 in
Number of Handles:
Single Handle
Shower Arm Reach:
7-3/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7 in