One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Cia™ One Handle Single Function Shower Faucet in Brushed Gold (Trim Only)
Frequently Purchased Together
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Life shine® finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- M-core 2-series cartridge included with trim
- Generously sized 10 in diameter this eco performance showerhead conserves water without sacrificing performance
- Full rain shower
- Advanced, self-pressurizing Moen Immersion™ Rain shower technology channels water through the showerhead with three times more spray power than most rain showers for a more thorough rinse
- Built on the Moen M-pact common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ada) Specifications
- Limited lifetime warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1212, Ceramic Disc
- Collection:
- Cia™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 6-3/4 in
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes