This product requires certification to purchase.

Single Handle Bar Faucet in Brushed Gold

You last purchased this on
 
Moen

Cia™ Single Handle Bar Faucet in Brushed Gold

  • Fast #
  • Part #M5622BG
  • Item #9842643
  • Manufacturer Part #5622BG
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ Single Handle Bar Faucet in Brushed Gold

  • Fast #
  • Part #M5622BG
  • Item #9842643
  • Manufacturer Part #5622BG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • Flexible supply lines with 3/8 in. compression fittings
  • 360° rotating spout
  • Lever style handle
  • Operates with less than 5 lbs. of force
  • Temperature controlled by 100° arc of handle travel
  • Flow is limited to 1.5 gpm (5.7 L/min) at 60 psi
  • 1255™ Duralast™ cartridge for single-handle faucets
  • Engineered polymers, non-ferrous and stainless steel materials
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge, Washerless
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
8-1/2 in
Spout Reach:
7-3/4 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel