Single Handle Knob/Lever Floor Mount Filler
Cia™ Single Handle Knob/Lever Floor Mount Filler
Frequently Purchased Together
Product Details
Product Details
- Brushed gold finish adds a touch of sophistication to any room
- Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- 1. 75 gpm flow rate handshower included
- Coordinates with Moen faucets and accessories in the Cia Collection
- Backed by Moen’s Limited Lifetime Warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Floor mount
- Single function handshower hand shower
- Includes integral dual check valves for backflow protection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- TS50200
- CSA Certified:
- CSA B125.1
- Collection:
- Cia™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 9-19/50 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 6.0 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 7-5/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 35 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes