Single Handle Lever Bar Faucet in Chrome
Cia™ Single Handle Lever Bar Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Metal construction with various finishes identified by suffix
- Flexible supply lines with 3/8" compression fittings
- 360° rotating spout
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Cia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Washerless
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 7-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel