This product requires certification to purchase.

Single Handle Pull Down Touchless Kitchen Faucet in Spot Resist™ Stainless

You last purchased this on
 
Moen

Cia™ Single Handle Pull Down Touchless Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7622EWSRS
  • Item #9858904
  • Manufacturer Part #7622EWSRS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ Single Handle Pull Down Touchless Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M7622EWSRS
  • Item #9858904
  • Manufacturer Part #7622EWSRS
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Motion Sense wave features touchless activation, allowing you to easily turn water on and off with the wave of a hand
  • Spot resist stainless finish resists fingerprints and water spots
  • Powered by 6-AA batteries or an optional AC power adapter (sold separately)
  • Includes optional Chrome accents for faucet personalization
  • Power Clean spray technology provides 50 % more spray power versus most of our pulldown and pullout faucets without Power Clean
  • Durack quick connect system for easy installation
  • Equipped with Reflex technology for smooth operation, easy movement and secure docking
  • Backed by MOEN limited lifetime warranty - 5 year warranty on electronic components
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
B125.1
Collection:
Cia™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist™ Stainless
Deck Plate Included:
Yes
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16-22/25 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Kitchen Faucet Type:
Pull Down, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Supply Lines Included:
Yes