Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Chrome
Cia™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features four unique methods of control that you can mix and match, independent of the handle position – voice control through a smart home speaker, sensor control, handle control or smartphone Moen Smart Water App control
- Provides voice-controlled and touchless activation regardless of the faucet’s manual handle position
- The Wave Sensor positioned at the front of the faucet, starts, and stops the water flow with a simple hand movement without touching the faucet
- Precisely dispenses water at desired temperatures and volumes as little as 1 tablespoon or as much as 15 gallons
- Combine a specific temperature and specific measurement or mix generic commands with specific commands, for example, “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water.”
- Intelligent flow controls deliver precise measurements support fractional metric and non-metric measurements
- Pre-programmed commands are available, including “wash my hands,” for touchless, timed, and optimal temperature handwashing
- Supports Tablespoons, Milliliters, Ounces, Cups, Pints, Liters, Quarts, and Gallons
- User-defined presets help handle common tasks, like filling a baby bottle, baking measurements, filling a pasta pot, or filling the dog bowl. “Alexa/Hey Google, ask Moen to fill the dog bowl.”
- When activating a temperature command, the faucet will run to the desired temperature then pause and hold until you are ready to activate
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Cia™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-22/25 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down, Voice Activated, Touchless
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Spout Height:
- 16-43/50 in
- Spout Reach:
- 8-3/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- UPC:
- 026508352373