This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Matte Black

You last purchased this on
 
Moen

Cia™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #MT4622BL
  • Item #9535681
  • Manufacturer Part #T4622BL
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ Single Handle Volume Control Valve Trim in Matte Black

  • Fast #
  • Part #MT4622BL
  • Item #9535681
  • Manufacturer Part #T4622BL
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 462
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish adds a touch of sophistication to any room
  • This trim kit requires valve S3600 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Coordinates with other faucets and accessories in the Cia Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
2-11/16 in
Escutcheon Width:
2-11/16 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Volume Control
WaterSense Labeled:
No