This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Gold

You last purchased this on
 
Moen

Cia™ Single Handle Wall Mount Tub Filler in Brushed Gold

  • Fast #
  • Part #MWT6221BG
  • Item #9910743
  • Manufacturer Part #WT6221BG
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ Single Handle Wall Mount Tub Filler in Brushed Gold

  • Fast #
  • Part #MWT6221BG
  • Item #9910743
  • Manufacturer Part #WT6221BG
4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • One-handle lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Cia™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
Slip Fit
Faucet Material:
Metal
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
4-14/25 in
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10-1/4 in
Valve Type:
Disc Valve