This product requires certification to purchase.

Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

You last purchased this on
 
Moen

Cia™ Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT6223BG
  • Item #9535648
  • Manufacturer Part #T6223BG
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Cia™ Two Handle Roman Tub Faucet in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT6223BG
  • Item #9535648
  • Manufacturer Part #T6223BG
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • This trim kit requires Moen valve 4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Two–handle lever handles make it easy to adjust the water
  • Coordinates with other faucets and accessories in the Cia Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Cia™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
8 in
Faucet Center Size:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Type:
Lever
Height:
11-5/8 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-1/8 in
Trim Only:
Yes
Tub Spout Reach:
8 in
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No