This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

Moen

Colinet™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0524BN
  • Item #8931176
  • Manufacturer Part #YB0524BN
5 out of 5 Customer Rating
Brand image
Moen

Colinet™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MYB0524BN
  • Item #8931176
  • Manufacturer Part #YB0524BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • For use in the bath as well as the kitchen for hanging towels and more
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-63/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Length:
24 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-5/8 in
UPC:
034584032652
Weight Capacity:
15 lb