This product requires certification to purchase.

8-13/16 x 1/2 in. Slip Brass Tub Spout in Chrome

You last purchased this on
 
Moen

Colinet™ 8-13/16 x 1/2 in. Slip Brass Tub Spout in Chrome

  • Fast #
  • Part #MS5000
  • Item #8807396
  • Manufacturer Part #S5000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ 8-13/16 x 1/2 in. Slip Brass Tub Spout in Chrome

  • Fast #
  • Part #MS5000
  • Item #8807396
  • Manufacturer Part #S5000
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • Designed to be installed on a 1/2 in pipe slip fit-CC connection
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 9 in
  • Limited lifetime warranty
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Colinet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
Height:
4-3/4 in
Length:
8-13/16 in
Material:
Brass
Spout Height:
2-7/8 in
Spout Reach:
9 in
WaterSense Labeled:
Yes
Width:
4 in