This product requires certification to purchase.

Diverter Tub Spout in Matte Black

You last purchased this on
 
Moen

Colinet™ Diverter Tub Spout in Matte Black

Brand image
You last purchased this on
 
Moen

Colinet™ Diverter Tub Spout in Matte Black

  • Fast #
  • Part #MS5000BL
  • Item #8807335
  • Manufacturer Part #S5000BL
4.1 out of 5 Customer Rating
1/2 x 8-13/16 in. Slip Metal Tub Spout

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • 9 in
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Colinet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Height:
4-3/4 in
IAPMO Listed:
No
Length:
8-13/16 in
Material:
Metal, Brass
NSF Certified:
No
Spout Reach:
9 in
Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
4 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com