Dual Function Shower Head in Matte Black
Colinet™ Dual Function Shower Head in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Generously sized 8" diameter this eco performance showerhead conserves water without sacrificing performance
- Advanced, self-pressurizing Moen Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Two-function full spray; concentrated rinse
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Colinet™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 8 in
- Flow Rate:
- 2.5 gpm
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 8 in
- Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 8 in