Dual Function Showerhead in Oil Rubbed Bronze
Colinet™ Dual Function Showerhead in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Advanced, self-pressurizing Moen Immersionrainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
- Large spray head rainshower for exceptional water coverage
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Colinet™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 8 in