Non-Diverter Tub Spout in Brushed Gold
Colinet™ Non-Diverter Tub Spout in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- 9 in
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Height:
- 4-5/16 in
- IAPMO Listed:
- No
- Length:
- 8-13/16 in
- Material:
- Metal, Brass
- NSF Certified:
- No
- Spout Reach:
- 9 in
- Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4 in