This product requires certification to purchase.

Rectangular Closed Towel Ring in Matte Black

You last purchased this on
 
Moen

Colinet™ Rectangular Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB0586BL
  • Item #8927771
  • Manufacturer Part #YB0586BL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ Rectangular Closed Towel Ring in Matte Black

  • Fast #
  • Part #MYB0586BL
  • Item #8927771
  • Manufacturer Part #YB0586BL
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • For use in the bath as well as the kitchen for hanging towels and more
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Colinet™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-63/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
5-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Projection:
3-5/8 in
Ring Type:
Closed
Shape:
Rectangular
Width:
7-1/2 in