This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Oil Rubbed Bronze

You last purchased this on
 
Moen

Colinet™ Single Handle Pull Down Bar Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MS6235BL
  • Item #8192697
  • Manufacturer Part #S6235BL
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Pull Down Bar Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #MS6235BL
  • Item #8192697
  • Manufacturer Part #S6235BL
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Power Clean™ spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean™ technology.
  • Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • One-handle lever handle makes it easy to adjust the water
  • Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Colinet™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
14-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
14-13/25 in
Spout Reach:
6-1/16 in
Spout Swivel:
360°
Spout Type:
High Arc
UL Listed:
No
WaterSense Labeled:
No