This product requires certification to purchase.

Single Handle Lever Floor Mount Filler in Brushed Nickel

You last purchased this on
 
Moen

Colinet™ Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #MS44507BN
  • Item #8807388
  • Manufacturer Part #S44507BN
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Lever Floor Mount Filler in Brushed Nickel

  • Fast #
  • Part #MS44507BN
  • Item #8807388
  • Manufacturer Part #S44507BN
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Moen's single riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • 1.75 gpm flow rate hand shower included
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Floor mount
  • Single function handshower hand shower
  • Includes integral dual check valves for backflow protection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
6.0 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Type:
Lever
Height:
41 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Showerhead Function:
Single
Spout Height:
35 in
Spout Type:
Fixed
WaterSense Labeled:
Yes