This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

You last purchased this on
 
Moen

Colinet™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS44101
  • Item #8807368
  • Manufacturer Part #S44101
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MS44101
  • Item #8807368
  • Manufacturer Part #S44101
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Single handle lever make it easy to adjust the water
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Coordinates with Moen Colinet bath faucets and accessories
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colinet™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
6-47/50 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
9 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
9 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-3/4 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
WaterSense Labeled:
Yes