This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Colinet™ Single Handle Volume Control Valve Trim in Brushed Gold

  • Fast #
  • Part #MTS44402BG
  • Item #8807379
  • Manufacturer Part #TS44402BG
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Volume Control Valve Trim in Brushed Gold

  • Fast #
  • Part #MTS44402BG
  • Item #8807379
  • Manufacturer Part #TS44402BG
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold finish adds a touch of sophistication to any room
  • This trim kit requires valve S3600 to complete installation
  • 3/4" volume control valve allows optimum water flow in homes with 1/2" or 3/4" plumbing
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colinet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
4 in
Escutcheon Width:
4 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No