This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Brushed Gold

You last purchased this on
 
Moen

Colinet™ Single Handle Wall Mount Tub Filler in Brushed Gold

  • Fast #
  • Part #MWTS44501BG
  • Item #9910753
  • Manufacturer Part #WTS44501BG
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Wall Mount Tub Filler in Brushed Gold

  • Fast #
  • Part #MWTS44501BG
  • Item #9910753
  • Manufacturer Part #WTS44501BG
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • Separate handle trim and spout to accommodate installation flexibility
  • 10" ultrathin tub spout allows for a longer distance between the wall and the tub
  • 4.5" sleek and compact handle trim escutcheon
  • Trim kit includes handle trim, tub spout, and cartridge
  • Hot and cold indicators
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Colinet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Connection:
Slip
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
Handle Type:
Lever
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
1 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
10-1/16 in
Tub Spout Type:
Non-diverter