Two Handle Widespread Bathroom Sink Faucet
Colinet™ Two Handle Widespread Bathroom Sink Faucet
Frequently Purchased Together
Product Details
Product Details
- Complies With Americans With Disabilities Act (ada) Specifications
- Brushed Gold Pairs Rich, Warm Tones With Lush Texturing For A Timeless Finish
- Aerated Flow Is Ideal For Everyday Bathroom Tasks, Like Brushing Teeth And Washing Hands
- Two-handle Lever Handle Makes It Easy To Adjust The Water
- Meets Pea Water sense® Criteria To Conserve Water Without Sacrificing Performance
- Life shine® Finish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
- Limited Lifetime Warranty
- Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
- Meets Current Legislation, Including Ab1953 (California) And S152 (Vermont)
- Wall Mount Installation Frees Up Extra Space On The Countertop
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread, Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Cartridge Type:
- 1224
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Height:
- 4-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Spout Height:
- 8-13/16 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes