Wall Toilet Tissue Holder
Colinet™ Wall Toilet Tissue Holder
Frequently Purchased Together
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Pivoting paper holder
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- Collection:
- Colinet™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 2 in
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-5/8 in
- Width:
- 6-7/16 in