Commercial Deck Plate in Polished Chrome
Commercial Commercial Deck Plate in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Anti-rotation replacement deck plate for 8161 and 8884
- Optional 4" Deck plate
- Covers additional sink holes
- For use with Moen single mount metering faucet
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/25 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Moen
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 31/100 in
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 4-1/16 in
- UL Listed:
- No
- WaterSense Labeled:
- No