Commercial Handle Service Kit in Polished Chrome
Commercial Handle Service Kit in Polished Chrome
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 800 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 1-19/50 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Spout Height:
- 2-7/8 in
- Spout Reach:
- 4-1/2 in
- WaterSense Labeled:
- Yes
- Width:
- 4-22/25 in