Commercial
Frequently Purchased Together
Product Details
Product Details
- 30-Inch slide bar and 1.5-gpm max hand held shower with non-positive pause function. Water Sense certified
- Vandal-resistant showerhead, arm and flange. includes diverter tub spout. 69-Inch double swivel metal hose with vacuum breaker and drop ell
- Complies with Americans with disabilities act specifications and Buy American Act . Slide bar is not a grab bar. Not to be used as support
- Pair with the following: 3360 three-function transfer valve & 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
- Adjustable temperature limit stop. no volume control
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Classic Brushed Nickel
- Depth:
- 6 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Connection:
- CC, IPS
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 7 in
- IAPMO Listed:
- Yes
- Length:
- 6-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 6-3/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Slide Bar Height:
- 30 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes