Commercial
Frequently Purchased Together
Product Details
Product Details
- The positemp pressure-balancing control valve (sold separately) helps maintain water temperature in the shower
- Handheld shower includes integral double check valves for backflow protection
- 69" hose length
- 5 year limited warranty
- Posi-temp transfer valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- 1222
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 2 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Length:
- 30 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Function:
- Multi
- Slide Bar Height:
- 28-1/2 in
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-1/4 in
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes