This product requires certification to purchase.

Single Function Hand Shower in Chrome

You last purchased this on
 
Moen

Commercial Single Function Hand Shower in Chrome

Brand image
You last purchased this on
 
Moen

Commercial Single Function Hand Shower in Chrome

  • Fast #
  • Part #M52224GBP25
  • Item #4274583
  • Manufacturer Part #52224GBP25
4 out of 5 Customer Rating
Slide Bar with Hand Shower Metal

X Points
Color Finish Name: Chrome/Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Easy to operate non-positive pause button (reduces the flow of water to a trickle)
  • Contains: hand-held shower, stainless steel slide bar grab bar, drop ell, 59" plastic hose and mounting hardware
  • Easy cleaning rubber nozzles
  • 2.5 gpm (9.5 L/min) maximum at 80 psi
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Chrome/Stainless
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Hand Shower Diameter:
3-1/4 in
Hand Shower Flow Rate:
2.5 gpm
Height:
4-1/2 in
Hose Included:
Yes
Hose Length:
4-1/2 in
Length:
24 in
Pause Control:
No
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
No
Width:
39-1/2 in



Customers Also Bought
1–6 of 18 items
Part #S3315025BT
Item #7691197
4.7 out of 5 Customer Rating
Requires Certification
Part #DT11800SS
Item #4063963
4.8 out of 5 Customer Rating
Requires Certification
Part #MTL181
Item #424278
3.6 out of 5 Customer Rating
Requires Certification
Part #K27388-4-BN
Item #9918067
4.7 out of 5 Customer Rating
Requires Certification
Part #S3980095
Item #4705789
4.7 out of 5 Customer Rating
Requires Certification
Part #A0321026020
Item #1336161
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M52236GBM15
Item #4274576
5 out of 5 Customer Rating
Requires Certification
Part #MT8342NHCBN
Item #4503553
4.2 out of 5 Customer Rating
Requires Certification
Part #MT8342CBN
Item #4503524
5 out of 5 Customer Rating
Requires Certification
Part #MT8343EP15CBN
Item #4503573
3.4 out of 5 Customer Rating
Requires Certification
Part #MT9342GBM15
Item #5162637
3.7 out of 5 Customer Rating
Requires Certification
Part #MT8370
Item #4274564
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing