This product requires certification to purchase.

Single Function Hand Shower in Classic Brushed Nickel

You last purchased this on
 
Moen

Commercial Single Function Hand Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52710EP15CBN
  • Item #4503547
  • Manufacturer Part #52710EP15CBN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Commercial Single Function Hand Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52710EP15CBN
  • Item #4503547
  • Manufacturer Part #52710EP15CBN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 54
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Handheld shower includes integral double check valves for backflow protection
  • Single function with non-positive pause
  • Contains: hand-held shower, 30" slide bar, drop ell, 69" metal hose and mounting hardware
  • SLIDE BAR IS NOT TO BE USED AS A GRAB BAR
  • Supplied with vandal resistant screws
  • Quick cleaning rubber nozzles
  • Limited 5 Year Warranty
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A112.18.3
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Commercial
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/16 in
Hand Shower Flow Rate:
1.5 gpm
Hose Included:
Yes
Hose Length:
69 in
Pause Control:
Yes
Showerhead Function:
Single
Spray Type:
Full
UL Listed:
No
WaterSense Labeled:
Yes