Commercial Two Handle Brass Shell Cold Ceramic Disc Cartridge
Commercial Two Handle Brass Shell Cold Ceramic Disc Cartridge
Frequently Purchased Together
Product Details
Product Details
- Ceramic disc cartridge - cold
- 2 handle cartridge
- Brass shell
- Limited 5 year warranty
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Ceramic Disc, Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- Fits Model:
- 8210
- GSA Approved:
- No
- Material:
- Brass