This product requires certification to purchase.

Connector in Polished Chrome

You last purchased this on
 
Moen

Connector in Polished Chrome

  • Fast #
  • Part #M100270
  • Item #923389
  • Manufacturer Part #100270
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Connector in Polished Chrome

  • Fast #
  • Part #M100270
  • Item #923389
  • Manufacturer Part #100270
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 18000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single handle lever tub/shower
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Connector
GSA Approved:
No
Handle Type:
Lever
Number of Handles:
Single Handle
Origin:
Domestic