18 in. Towel Bar in Brushed Nickel
Contemporary 18 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Die Cast Zinc
- Mount Type:
- Concealed, Wall
- Number of Bars:
- 1
- Projection:
- 3 in