This product requires certification to purchase.

30 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Contemporary 30 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MP5130BN
  • Item #7362501
  • Manufacturer Part #P5130BN
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Contemporary 30 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MP5130BN
  • Item #7362501
  • Manufacturer Part #P5130BN
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Contemporary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Height:
2-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Die Cast Zinc
Mount Type:
Concealed, Wall
Number of Bars:
1
Projection:
3 in