Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Contemporary Concealed Mount and Wall Mount Toilet Tissue Holder in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- Height:
- 3-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Width:
- 7 in